Shop All Patio Umbrellas
Hastings Home
Acrylic Catchall Tray, Decorative Clear Rectangular Minimalist Valet Organizer, Home/Office Storage
Mfr # 288245GBF
Zoro # G401710789
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 10.5
- Weight 1.35
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 288245GBF
- Zoro # G401710789
- UPC # 194189641236
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Width | 6 |
Length | 10.5 |
Height | 1 |
Details
Weight | 1.35 |
Description
Have a stylish versatile holder for accessories and necessities with the Acrylic Catch-All Tray by Hastings Home. This chic tray is made of thick-gauge, exceptionally clear acrylic for strength and minimalist style. It comes with self-adhesive rubber grips to cushion the tray and protect the surfaces of your tables and counters from damage. It's the perfect DIY tray; place self-adhesive design paper on the tray to add your own personal flair and give any room a clean, modern touch. This rectangular tray is perfect for holding headphones, eye glasses, trinkets, jewelry, mail, keys, loose change and more. The valet tray is perfect for your entryway console, bar cart, vanity, bedroom, bathroom or kitchen counter. To preserve the clarity of the acrylic, don't use abrasive or ammonia-based cleaners. A perfect blend of simplcity and glamour, this luxe tray would make a great gift for special events, birthdays, housewarming, holidays and wedding parties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Snow Fence, Orange, O-ring, 4ftX100ft (SF-4100)
- OREGON PTO Switch (33-083)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- THERMACELL Patio Shield Insect Repellent Device For Mosquitoes (PS1FOREST)
- HASTINGS HOME Hastings Home Under Bed Shoe Storage Organizer (360479SDU)
- HASTINGS HOME Hastings Home Zero Gravity Chairs - Blue, Set of 2 (971219UEO)
- HASTINGS HOME Hastings Home 29 inch Swivel Bar Stool, Brown/Black (977383VNI)
- HASTINGS HOME Hastings Home 5-Tier Ladder-Style Bookcase, Walnut (450259QLH)
- PURE GARDEN 9ft Half Umbrella with Base, Dusty Green (50-LG1038B)
- PURE GARDEN 10 Ft Offset Umbrella with Cross Base, Sand (50-LG1046)
- PROPATION 9 ft. Aluminum Umbrella with Crank & Solar Guide Tubes - Brown Pole & Orange Fabric (PR1081272)
- Hastings Home Patio Umbrellas