Shop All End Tables
Hastings Home
9 W X 13 L X 3 H
Mfr # 900387ZFT
Zoro # G901710746
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Length 13
- Height 3
- Weight 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 900387ZFT
- Zoro # G901710746
- UPC # 194189590237
- Country of Origin China
- Category End Tables
Dimensions
Width | 9 |
Length | 13 |
Height | 3 |
Details
Weight | 0.95 |
Description
The Upright Tree Storage Cover from Hastings Home is made of moisture resistant Poly Vinyl so it can protect your Christmas tree while it is not in use. This durable tree cover is 4-feet wide and 9-feet tall (when laid flat) and will have no problem holding an assembled artificial tree up to 7.5-feet tall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desk Shell, 23.6" D X 41.4" W X 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- HASTINGS HOME 15.75 W X 15.75 L X 15.75 H (402642QYL)
- HASTINGS HOME 11 W X 22.75 L X 24 H (119940CDS)
- HASTINGS HOME 15.75 W X 15.75 L X 15.75 H (219725EFX)
- HASTINGS HOME 16.25 W X 15.75 L X 15.75 H (706023KUK)
- HASTINGS HOME 15.75 W X 15.75 L X 15.75 H (650360HGL)
- HASTINGS HOME 18 W X 18 L X 24.5 H (870540DNI)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- Hastings Home End Tables