Shop All Coffee Tables
Hastings Home
9 W, 9 L, 22 H
Mfr # 707231HQH
Zoro # G101710744
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Length 9
- Height 22
- Weight 2.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 707231HQH
- Zoro # G101710744
- UPC # 194189645838
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 9 |
Length | 9 |
Height | 22 |
Details
Weight | 2.77 |
Description
Accent any space with Hastings Home's whimsically modern Handcrafted 22-in Tall BrownTear Drop Bamboo Floor Vase, perfect as a stand-alone piece or filled with your favorite fillers, silk plants or artificial flowers. Standing 22-Inches tall, its simple curved profile is interrupted by the soft texture of the natural spun bamboo, creating a charming and exotic statement in any living space. Each Hastings Home Handmade Bamboo Vase is uniquely hand spun out of sustainable, lightweight bamboo, leaving minimal differences of each piece. Bamboo is relatively lightweight, yet dense and therefore very durable, requiring little to no maintenance, providing your home and dining room with decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 48" 1/2 Round (WFT5-48HALF)
- HON Vertical File Lock Kit, Chrome (HF24.X)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- HASTINGS HOME 19.5 W, 41.25 L, 18.25 H (662088RNV)
- FLASH FURNITURE Green Metal Table, 31.5SQ (ET-CT002-1-GN-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, Black/Rustic Oak (ZG-ZP-030-BLK-GG)
- BAXTON STUDIO Flannery Modern and Contemporary Walnut Brown Finished Wood and Black Finished Metal Coffee Table (180-11209-Zoro)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, White/Rustic Oak (ZG-ZP-030-WT-GG)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1040)
- ELK HOME River Wood Coffee Table (H0805-9387)
- Hastings Home Coffee Tables