Shop All Sheets and Pillow Cases
Hastings Home
9-piece Bamboo Cheese Serving Tray Set with Stainless Steel Cutlery and Dip Dish, Charcuterie Board
Mfr # 805064WSX
Zoro # G001701088
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9
- Length 12.25
- Weight 2.7
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 805064WSX
- Zoro # G001701088
- UPC # 194189644367
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 9 |
Length | 12.25 |
Height | 2.5 |
Details
Weight | 2.7 |
Description
Entertain in style with the beautiful 9-Piece Bamboo Serving Tray Set by Hastings Home. This gorgeous board is made from bamboo, making it durable, eco-friendly and bacteria resistant. The tray comes with a 4-piece set of cheese knives and spreaders, as well 3 stainless steel skewers, and a dish for dips, spreads and relishes. It's the perfect gift for engagement showers, weddings, graduations, birthdays and housewarmings! Artfully arrange your cheese, crackers, fruit and charcuterie on this stylish and modern serving board that will look great with any home or party decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 34" H, Vinyl Seat, Hercules Series (FD-BHF-2-GG)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Taupe) (635540YMU)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Black) (455129SLY)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Beige) (664767UIC)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Gray) (627348OHA)
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- Hastings Home Sheets and Pillow Cases