Shop All End Tables
Hastings Home
8.7 W, 19 L, 16 H
Mfr # 866090YJP
Zoro # G301710643
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.7
- Length 19
- Height 16
- Weight 18.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 866090YJP
- Zoro # G301710643
- UPC # 194189585882
- Country of Origin China
- Category End Tables
Dimensions
Width | 8.7 |
Length | 19 |
Height | 16 |
Details
Weight | 18.35 |
Description
Form and function perfectly align in this LED Electric Log Fireplace Insert by Hastings Home. Not only does this fireplace accessory provide a realistic glowing flame and ember effect that rolls and pulsates like a real fire, it also provides supplemental heating in a room of up to 400 square feet! The ambient light of the log set insert can be enjoyed with or without the heat function for year-round versatility. Only using 2W LED, this energy-efficient log set can be enjoyed for years to come. The ember bed is made of plastic resin material that is cool to the touch. The freestanding heater is also conveniently equipped with an automatic shut off feature to help prevent overheating. The log fireplace insert is a fantastic clean, smoke free way to enjoy the cozy warmth of a fire without need for firewood, chimney or flue - none of the ash or soot!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIONWISE Height Adjustable Desk, 60x30", White, Wood (SDD60W)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- RAYMOND PRODUCTS Table Tote, 32" x 32" x 25", 1 Table (3032US)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- Hastings Home End Tables