Shop All Letters and Numbers
Hastings Home
85-piece LED Cinematic Light Decorative Box Sign Interchangeable Letters Numbers with USB Cable
Mfr # 723172HJA
Zoro # G101771707
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 11.75
- Height 8.75
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 723172HJA
- Zoro # G101771707
- UPC # 194189639592
- Country of Origin China
- Category Letters and Numbers
Dimensions
Width | 2 |
Length | 11.75 |
Height | 8.75 |
Details
Weight | 1.25 |
Description
Combine the best of creative form and functional design with this LED Cinematic Light Decorative Box Set by Hastings Home. Inspired by cinema marquee signs, simply slide interchangeable clear plastic tiles into rails on the front of this sleek light box to make your own customized message. Flip a switch and watch your words light up and get brought to life! Great for home decor, milestone and special occasion announcements, weddings, birthdays, photo-shoots, commercial, office, school use and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Solid, Yellow, 3" W (ZMC3YL-100)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600)
- PIONEER Multi Pocket Mesh Vest, Orange, Small (V1024850U-S)
- ACCUFORM Label, Flame, 2x2 In, Poly, 250 Roll (LZH611EV2)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H, PK25 (9712-# KIT)
- C.H. HANSON Number Stencil Set, 15Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10305 (10305)
- C.H. HANSON 316 In Heavy Duty Letter Number Set, 21637 (21637)
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 1-13/64 in.W (GWHI700EC)
- BRADY Number Label, 1in.H Character, PK25 (5900-2)
- BRADY Carded Numbers and Letters, 1, PK32 (3420-1)
- Hastings Home Letters and Numbers