Shop All Arts & Crafts
Hastings Home
8-piece Drawer Organizer Bin Space Saver Plastic Stacking Kitchen, Bedroom, Office, Bathroom Vanity
Mfr # 123947OJS
Zoro # G201715342
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25
- Length 6
- Height 2
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 123947OJS
- Zoro # G201715342
- UPC # 194189645371
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 9.25 |
Length | 6 |
Height | 2 |
Details
Weight | 1 |
Description
Keep your drawers and counters neat and organized with the 8 Piece Plastic Modular Drawer Organizer by Hastings Home. The compartments can be arranged in a variety of configurations, making this organizer great for kitchens, offices and bathrooms which have narrow drawers. This organizer comes with eight different compartments: 2 wide rectangles, 3 narrow rectangles and 3 small squares. Each tray interlocks with the others, which allows you to customize your storage to your needs and keep all of your jewelry, office supplies or sewing supplies where they belong! This organizer is also great to use in your office, bedroom or bathroom to keep office supplies, jewelry and make up organized and easy to access. These trays can be stacked together for easy and convenient storage when they aren't in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Attention Receiving - Do Not Sign For This Shipment", 8" x 10", Red/White, 250/Roll (DL1334)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Red (7170908887)
- AVERY Easy Peel White Address Labels w/Sure Feed, Laser, 1.33x4, PK1400 (05162)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (CPENBK)
- FAME FABRICS Artist Smock, Ceil Blue, K75, SM (82717)
- RAINBOW Paper, Kraft, Rnbw, 36X1000, Bk (PAC63300)
- CRAYOLA Watercolor Brush Set, Size 2, Camel-Hair Blend, Round Profile, 3PK (05-1127-002)
- SPIROGRAPH Spirograph Design Set Tin (1002Z)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- CRAYOLA Washable Paint, Black, 16 oz Bottle (54-2016-051)
- SCHOLASTIC Pre-K Trace + Write Wipe-Clean Activity Book with Pen, PK2 (9781338678970)
- Hastings Home