Shop All Blankets
Hastings Home
8-lb Throw Blanket, Oversized Woven Sofa, Soft Comfort Bed Decor with Printed Wildlife, Bald Eagle
Mfr # 985741QDD
Zoro # G701776706
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Width 80
- Length 92
- Weight 9.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 985741QDD
- Zoro # G701776706
- UPC # 194189582232
- Country of Origin China
- Category Blankets
Dimensions
Height | 0.5 |
Width | 80 |
Length | 92 |
Details
Weight | 9.87 |
Description
Bring the wildlife to your living room or bedroom with the Oversized Woven Plush 8 Lb. Throw Blanket by Hastings Home. The 100 Percent woven polyester blanket weighs 8 pounds and measures 92 inches long by 80 inches wide, making it perfect for staying warm on the couch or in bed while still being breathable enough for year-round use. The throw blanket features a stunning print of a Bald Eagle, making it an ideal gift for anyone who enjoys wildlife. It's machine washable for easy and convenient care and to deliver a soft, cozy experience, night after night.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 3 x 3 ft. Vision Contemporary Square Area Rug, Light Brown (VSN606C-3SQ)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Satin Brass (01HC900436SB1)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W/W)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- HASTINGS HOME Bamboo Clothes Drying Rack, Collapsible and Compact for Indoor/Outdoor, for Hanging and Air-Drying (566274YDW)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Plaid Blue/Yellow (846964FYT)
- BEAUTYREST Electric Micro Fleece Heated Blanket - Full, Sage (BR54-0188)
- Hastings Home Blankets