Shop All Sheets and Pillow Cases
Hastings Home
8-bottle Bamboo Wine Rack, Space Saving Tabletop Free Standing Holder for Kitchen, Bar, Storage Shelf
Mfr # 137695YZF
Zoro # G901701133
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.75
- Length 18.5
- Height 12.5
- Weight 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 137695YZF
- Zoro # G901701133
- UPC # 194189644374
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 6.75 |
Length | 18.5 |
Height | 12.5 |
Details
Weight | 4.65 |
Description
The Bamboo 8 Bottle Wine Rack by Hastings Home is a beautiful way to display your wine collection. This free-standing wine bottle holder is a modern, stylish way to store your favorite beverage. Conveniently compact, this sturdy and well-balanced shelf holds up to 8 bottles. It's a great addition to your home decor, and the perfect space saving solution for your kitchen, bar, or dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Antique Color (C341BP14ANT1E)
- RICHELIEU HARDWARE Legs for Structural Table, 28 in (710 mm), Matte Black, Adjustable, PK 2 (8040900)
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Ivory) (605707DTV)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Navy) (698152JET)
- HASTINGS HOME Hastings Home Cotton Candy Machine (220649MWP)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-EGRE-F)
- Hastings Home Sheets and Pillow Cases