Shop All Pillows
Hastings Home
7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging
Mfr # 163966HZR
Zoro # G101776283
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width 34
- Length 57
- Weight 8.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 163966HZR
- Zoro # G101776283
- UPC # 194189647276
- Country of Origin China
- Category Pillows
Dimensions
Height | 7 |
Width | 34 |
Length | 57 |
Details
Weight | 8.2 |
Description
Get long-lasting comfort and support whether you are sleeping, sitting, or working with the Hastings Home 7-in-1 Full Body Pillow. The oversized U-shaped pillow provides maximum comfort for a restful night's sleep by contouring to your body to help with joint alignment and reducing constant tossing and turning. It is long enough for you to stretch out and offers head to toe support and relief for the neck, back, shoulders, and hips. The design of versatile body pillow allows you position it up to 7 separate ways for customized support while sleeping, reading, watching tv, studying, using your laptop, or just relaxing. It is an ideal comfort solution for college students in dorms, teens who like to lounge in their rooms, or even for pain relief and discomfort from pregnancy. This Pillow helps to make even an uncomfortable mattress a restful and comfortable space. For guided video instruction on how to fluff your pillow, view the How to Fluff Your Full Body or Pregnancy Pillow by Trademark Global on Youtube.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Seabird Heron I' Canvas Art, 22x32 (WAG07088-C2232GG)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- INFINITY INSTRUMENTS Square Retro Meadow Mist - 9" Square Retro Wall Clock (13228MM-4103)
- SOUTHBEND Ignition Control Module (1175723)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- GRAND DOWN Down Alternative Stripes Pillow Set Standard (PILLOW STRIPE (1CM) STND)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- Hastings Home Pillows