Shop All Bath Towels
Hastings Home
6-Piece Cotton Deluxe Plush Bath Towel Set, Chevron Pattern Spa Luxury Decorative Towels (Seafoam)
Mfr # 205111WYG
Zoro # G201700959
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54
- Length 27
- Weight 3.2
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 205111WYG
- Zoro # G201700959
- UPC # 194189637291
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 54 |
Length | 27 |
Height | 0.25 |
Details
Weight | 3.2 |
Description
Bring hotel or spa quality luxury to your home with the 6-Piece Cotton Bath Towel Set by Hastings Home. This bath set is mad of 100 Percent soft, sculpted cotton and includes two each of body towels, hand towels and washcloths. Each towel features a Chevron pattern that will add contemporary style to your guest or master bathroom decor. The body towels are 54-in long, making them long enough to wrap yourself up. The cotton has a soft texture that is gentle on your skin and makes you feel pampered with every bath or shower. The towels are super absorbent to dry you quickly and comfortably, and are thick, but not too heavy or cumbersome to use. These towels would make a great addition to either your own decor or would make a nice wedding or housewarming gift. For the best experience, wash the towels before the first use. They're machine washable in cold water and can be tumble dried on low heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- HASTINGS HOME 6-piece 100 Percent Cotton Towel Set With 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Seafoam) (523773KRS)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Silver/Black) (398212HUV)
- HASTINGS HOME 6 Piece Bathroom Towel Set | Luxurious Spa Quality |100 Percent Cotton | Machine Washable (Green) (145399PTV)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Navy/White) (261344FMB)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Black/White) (120014DOQ)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- Hastings Home Bath Towels