Shop All Bath Towels
Hastings Home
6-piece 100-percent Cotton Towel Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths (White)
Mfr # 821823NLC
Zoro # G901700938
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 55
- Length 29
- Weight 3.3
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 821823NLC
- Zoro # G901700938
- UPC # 194189538611
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 55 |
Length | 29 |
Height | 0.25 |
Details
Weight | 3.3 |
Description
The Hastings Home Zero Twist Collection brings a whole new meaning to the world of plush. Fluffy, soft and super-absorbent even after repeat washes, these heavy duty cotton towels are super breathable and lightweight, combining comfort, aesthetics and functionality into one! This six piece set will be the perfect addition to any home, bathroom or washroom!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- SAUDER Harvey Park Night Stand Gw (420944)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- HASTINGS HOME Hastings Home Rio 8 Piece 100 Percent Cotton Towel Set - Silver (337787AEV)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Silver/Black) (885273DSW)
- HASTINGS HOME Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Burgundy (338026PCI)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door Shelving for Pantry, Kitchen, Bathroom, White (223219KKW)
- HASTINGS HOME Hastings Home Rio 8 Piece 100 Percent Cotton Towel Set - White and Silver (315825MVZ)
- MUKITCHEN 20x30 GRY Stripe Towel (6690-1718)
- Hastings Home Bath Towels