Shop All Bath Towels
Hastings Home
6-piece 100-percent Cotton Towel Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Taupe)
Mfr # 197164VYZ
Zoro # G201700966
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 53.5
- Length 27.5
- Weight 3.3
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 197164VYZ
- Zoro # G201700966
- UPC # 194189636836
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 53.5 |
Length | 27.5 |
Height | 0.25 |
Details
Weight | 3.3 |
Description
Enjoy a luxurious look and maximum absorbency with the Hastings Home 100 Percent Combed Cotton Towel Set. These towels are made from the highest quality cotton with loop construction offering more absorbency, while also remaining light weight and comfortable. This set is a durable and long lasting, yet stylish, with the subtle trendy pin stitch design that adds a touch of elegance to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- MANTUA Bed Base, Metal, Full Size, 7.5" H, Black (J75MB46 BC)
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door Shelving for Pantry, Kitchen, Bathroom, White (223219KKW)
- HASTINGS HOME 6 Piece Bathroom Towel Set | Luxurious Spa Quality |100 Percent Cotton | Machine Washable (Green) (145399PTV)
- HASTINGS HOME 6-Piece Cotton Deluxe Plush Bath Towel Set, Chevron Pattern Spa Luxury Decorative Towels (Burgundy) (478070XPN)
- HASTINGS HOME 6-Piece Cotton Deluxe Plush Bath Towel Set, Chevron Pattern Spa Luxury Decorative Towels (Silver) (327710SYF)
- HASTINGS HOME Hastings Home Rio 8 Piece 100 Percent Cotton Towel Set - White and Silver (315825MVZ)
- HASTINGS HOME Hastings Home Rio 8 Piece 100 Percent Cotton Towel Set - Silver (337787AEV)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Black, PK 2 (QI004004.BK.2)
- Hastings Home Bath Towels