Shop All Bath Towels
Hastings Home
6-piece 100-percent Cotton Towel Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Chocolate)
Mfr # 383532PPV
Zoro # G401700902
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 55
- Length 29
- Weight 3.35
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 383532PPV
- Zoro # G401700902
- UPC # 194189636942
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 55 |
Length | 29 |
Height | 0.25 |
Details
Weight | 3.35 |
Description
The Hastings Home Zero Twist Collection brings a whole new meaning to the world of plush. Fluffy, soft and super-absorbent even after repeat washes, these heavy duty cotton towels are super breathable and lightweight, combining comfort, aesthetics and functionality into one! This six piece set will be the perfect addition to any home, bathroom or washroom!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg with bolt and 1" Flat Black Ferrule - White Oak (01240006WKWR6)
- FLASH FURNITURE Black Fabric Stack Chair (5-XU-8700-BLK-B-30-GG)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- HASTINGS HOME 6 Piece Bathroom Towel Set | Luxurious Spa Quality |100 Percent Cotton | Machine Washable (Green) (145399PTV)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Silver/Black) (398212HUV)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door Shelving for Pantry, Kitchen, Bathroom, White (223219KKW)
- HASTINGS HOME Hastings Home Rio 8 Piece 100 Percent Cotton Towel Set - Silver (337787AEV)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Silver/Black) (885273DSW)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Seafoam/Black) (912401MNM)
- ASTON & ARDEN Turkish SOLID White Washcloths , 8PK (WC-TS-1313-1.75-WHT)
- Hastings Home Bath Towels