Shop All End Tables
Hastings Home
5.5 W, 72 L, 21.5 H
Mfr # 546293PTO
Zoro # G801710747
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Length 72
- Height 21.5
- Weight 121.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 546293PTO
- Zoro # G801710747
- UPC # 194189641649
- Country of Origin China
- Category End Tables
Dimensions
Width | 5.5 |
Length | 72 |
Height | 21.5 |
Details
Weight | 121.05 |
Description
Add a spark of style to any room in your home with this sleek 72-inch Electric Fireplace by Hastings Home. Bring beauty and warmth together with 3 ambiance-enhancing LED flame color options, 5 brightness settings with included faux logs, crystals or pebbles to place on the ember bed that produces up to 10 glowing colors and instantly transform the mood of your living space. Designed with front heating vents and the choice to hard wire or plug in, this versatile unit can be wall mounted or recessed into the wall using the provided easy to follow instructions. Along with a handy remote control that is conveniently pre-installed with a replaceable CR2025 lithium battery, this slim framed fireplace features a touch screen for easy function control including temperature and timer settings. With heat or no heat options, you can enjoy this elegantly designed fireplace year-round and add the ideal touch of modern style and comfort to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- BLUM 270mm S1 Tip-on Blumotion Units & Triggers (T60L7140 R+L)
- BIGGIES SCENES Window Well Scenes-Beach, 80 in wide x 40 in high (BG-WW-BCH-80)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- MONARCH SPECIALTIES Accent Table - 26"H / White/ White Metal (I 3599)
- Hastings Home End Tables