Shop All End Tables
Hastings Home
5.5 W, 60 L, 21.5 H
Mfr # 736682EWK
Zoro # G101710751
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Length 60
- Height 21.5
- Weight 79.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 736682EWK
- Zoro # G101710751
- UPC # 194189560216
- Country of Origin China
- Category End Tables
Dimensions
Width | 5.5 |
Length | 60 |
Height | 21.5 |
Details
Weight | 79.55 |
Description
This 60-inch Electric Fireplace by Hastings Home can heat up to 400 square feet and enhance your home decor with its sleek style and ambiance created by the glow of the LED flame. This versatile fireplace is vented in the front so it can be hung or recessed into the wall, has adjustable heat settings, a built-in timer, 5 brightness levels, 3 media options, 10 ember bed colors and 3 flame color options that all can be controlled by a remote. Operating at 750W on the low heat setting and at 1500W on high, this attractive electric fireplace also has a no heat option for year-round use without the hassle of cleaning or maintaining a chimney.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- HARTFORD Bookcase with Lower Doors White (IMHF4078DW)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Vinyl/Metal (493P32)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- Hastings Home End Tables