Shop All End Tables
Hastings Home
5.5 W, 50 L, 21.5 H
Mfr # 824355BMG
Zoro # G701710748
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Length 50
- Height 21.5
- Weight 73.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 824355BMG
- Zoro # G701710748
- UPC # 194189533746
- Country of Origin China
- Category End Tables
Dimensions
Width | 5.5 |
Length | 50 |
Height | 21.5 |
Details
Weight | 73.65 |
Description
This 50 inch Electric Fireplace by Hastings Home can heat up to 400 square feet and enhance your home decor with its sleek style and ambiance created by the glow of the LED flame. This versatile fireplace is vented in the front and built to be hung or recessed into the wall, has adjustable heat settings, a built-in timer, 5 brightness levels, 3 media options, and 3 flame color options that can be controlled by a remote control or a convenient touch screen display. Operating at 750W on the low heat setting and at 1500W on high, this attractive electric fireplace has a heat or no heat option for year-round use without the hassle of cleaning or maintaining a chimney.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 5 x 2 3/4 x 2 3/4 Du Pont Vanity Leg in Chrome Finish (4913CHR)
- SEALY Mattress, Full, 13" H (527008-40)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Bar, 30" W, 30" L, 42" H, Cast Iron, Iron Top, Black (XU-T3030-BAR-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X60-TBL-GG)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- Hastings Home End Tables