Shop All End Tables
Hastings Home
5.5 W, 36 L, 21.5 H
Mfr # 791298FXF
Zoro # G501710757
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Length 36
- Height 21.5
- Weight 47.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 791298FXF
- Zoro # G501710757
- UPC # 194189560155
- Country of Origin China
- Category End Tables
Dimensions
Width | 5.5 |
Length | 36 |
Height | 21.5 |
Details
Weight | 47.49 |
Description
This 36-inch Electric Fireplace by Hastings Home can heat up to 400 square feet and enhance your home decor with its sleek style and ambiance created by the glow of the LED flame. This versatile fireplace is vented in the front so it can be hung or recessed into the wall, has adjustable heat settings, a built-in timer, 2 brightness levels, and 2 media options that all can be controlled by a remote. Operating at 750W on the low heat setting and at 1500W on high, this attractive electric fireplace also has a no heat option for year-round use without the hassle of cleaning or maintaining a chimney.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- MONARCH SPECIALTIES Artificial Plant 17" Tall Aureum Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9502)
- MIDWEST FASTENER 7/8" Black Plastic Square Inside Tips 5PK (76682)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- Hastings Home End Tables