Shop All Blankets
Hastings Home
5-tiered Narrow Rolling Storage with Mobile Space Saving Utility Organizer Cart for Home or Office
Mfr # 481344SSI
Zoro # G301700590
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5
- Length 17
- Height 50.9
- Weight 9.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 481344SSI
- Zoro # G301700590
- UPC # 194189645586
- Country of Origin China
- Category Blankets
Dimensions
Width | 10.5 |
Length | 17 |
Height | 50.9 |
Details
Weight | 9.12 |
Description
Make the most out of your space with the Five Tiered Mobile Cart by Hastings Home. The slim profile of this cart makes it ideal for small rooms in your home, dorms and even to keep in the garage. The shelving unit has four smooth-rolling wheels that make it easy to move from room to room over tile, carpet and concrete and to clean underneath it. You can use this cart to maximize your counter space in small kitchens by having it hold small appliances, cannisters or pots and pans. You can use it for extra towels and toiletries in your bathroom or closet. College students can keep their snacks and textbooks all in one place in their dorms. The cart easily assembles quickly and easily so It's ready to use almost straight out of the box. The metal frame and shelving is ideal for outdoor uses like holding extra barbecue supplies during a cookout and transporting supplies from the shed to the garden or keeping tools handy in the garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Lift it, 72" x 30" Electric Sit Stand Desk, 4 Memory/1 USB Digital Control-White Top, White Base (VL23WH7230-459)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- BEVCO Maple Plywood Chair, 4-legged Blk Tubular Steel Bse, 20"-28" Seat Height Adj., 300lb Capacity (1411)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Plaid Blue/Yellow (846964FYT)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- HASTINGS HOME Hastings Home Lizzie 2 Piece Quilt Set - Twin (525610OPF)
- HEALTHSMART DMI Blanket Lifter Support Bar (559-2028-0000)
- Hastings Home Blankets