Shop All Accent Furniture and Storage
Hastings Home
5-tier Floating Corner Wall Shelf with Hidden Brackets for Decor, Books, Photos, Hardware Included
Mfr # 240741IWJ
Zoro # G201710453
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11
- Height 48.5
- Width 8
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 240741IWJ
- Zoro # G201710453
- UPC # 194189585653
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 11 |
Height | 48.5 |
Width | 8 |
Details
Weight | 8 |
Description
Style and function truly align with the Hastings Home Floating Tiered Corner Wall Shelf. The mounting hardware is concealed behind the sleek, zig zag style 5-tier shelf to give the floating appearance and complement a variety of home decor styles from modern to farmhouse rustic. The tiered corner shelf is perfect to bring life to an otherwise boring or empty wall corner by stylishly displaying your favorite books, decorative accents, photos, trophies, keepsakes, collectables, planters and more. Made from durable MDF wood, the shelf features pre-drilled holes and comes with the needed mounting and assembly hardware for easy installation. The shelves offer 5 tiers of ample vertical storage with beautifully styled rounded shelf corners. It is a practical solution for small space and a perfect way to add style and enhance and customize your home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Satin Brass (01SLPR105SB1)
- REGENCY Regency Gripper Office Chair Mat for hardwood floor with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMH3648CL)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Red (KPFC7RD)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- MANHATTAN COMFORT Freestanding Wardrobe, White Gloss (34184)
- Hastings Home Accent Furniture and Storage