Shop All Measuring Utensils
Hastings Home
5-piece Measuring Spoons Set, Stainless Steel with Colored Silicone Handles and Metal Ring Hanger
Mfr # 631559ONM
Zoro # G901777343
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Height 0.75
- Width 1.75
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 631559ONM
- Zoro # G901777343
- UPC # 194189589415
- Country of Origin China
- Category Measuring Utensils
Dimensions
Length | 5 |
Height | 0.75 |
Width | 1.75 |
Details
Weight | 0.35 |
Description
The high quality stainless steel combined with comfortable silicone handles gives this set of Measuring Spoons, 5 Piece by Hastings Home exceptional value. The attractive polished finish of these spoons is enhanced with top-grade BPA free silicone, providing superior grip when measuring wet or dry ingredients. This set features etched metric and US standard measurements that take the guess work out of size conversion, and is dishwasher safe for extra time saving convenience!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 7 DAYS 7 Days Croissant Strawberry & Vanilla 2.65 oz., PK24 (500120507)
- JACKSON Door Glide (05700-111-33-59)
- IMPERIAL Adjustable Foot Only (Old P/N 1057) (1045)
- GARLAND Thermocouple - 60" (4523506)
- HASTINGS HOME 10-piece Measuring Cups and Spoons Set, Stainless Steel, Colored Silicone Handles and Metal Ring (321283DNJ)
- HASTINGS HOME 5-piece Measuring Cups Set Stainless Steel with Colored Silicone Handles and Metal Ring Hanger (131914MHM)
- CHEF CRAFT CORPORATI Chef Craft 2 cups Plastic Clear Measuring Cup (20161)
- RSVP INTERNATIONAL Measuring Cups, 5PK (DMC-8)
- VIKAN Measuring Cup, Blue, Plastic (60003)
- VOLLRATH Oval Measuring Scoop, 1/4 Cup (47056)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Cup, Clear (FG321000CLR)
- Hastings Home Measuring Utensils