Shop All Measuring Utensils
Hastings Home
5-piece Measuring Cups Set Stainless Steel with Colored Silicone Handles and Metal Ring Hanger
Mfr # 131914MHM
Zoro # G501777330
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.85
- Height 1.75
- Length 7
- Width 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 131914MHM
- Zoro # G501777330
- UPC # 194189589408
- Country of Origin China
- Category Measuring Utensils
Dimensions
Height | 1.75 |
Length | 7 |
Width | 3.25 |
Details
Weight | 0.85 |
Description
The high quality stainless steel combined with comfortable silicone handles gives this set ofMeasuring Cups, 5 Piece by Hastings Homeexceptional value.The attractive polished finish of these cups is enhanced with top-grade BPA free silicone, providing superior grip when measuring wet or dry ingredients. This set features etched metric and US standard measurements that take the guess work out of size conversion, and is dishwasher safe for extra time saving convenience!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Thermostat (4-TH47)
- BUNN Probe (Axiom) (28891.1002)
- MOTTS Mott's Mini 100% Apple Juice 4.23 oz. Carton, PK44 (10002383)
- HENRY AND HENRY Henry And Henry Guava Filling, 40lbs (10198497)
- HASTINGS HOME 5-piece Measuring Spoons Set, Stainless Steel with Colored Silicone Handles and Metal Ring Hanger (631559ONM)
- HASTINGS HOME 10-piece Measuring Cups and Spoons Set, Stainless Steel, Colored Silicone Handles and Metal Ring (321283DNJ)
- GEMPLERS Measuring Tube (The MaC Tube)
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- ALLPOINTS 1/2 Cup Measure (185667)
- VOLLRATH Oval Measuring Scoop, 1/2 Cup (47058)
- RSVP INTERNATIONAL Measuring Spoon - 1/4 Tsp (D-2)
- Hastings Home Measuring Utensils