Shop All Food Service Carts
Hastings Home
4 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office
Mfr # 569516AHZ
Zoro # G001715481
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45
- Width 12
- Length 16.5
- Weight 5.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 569516AHZ
- Zoro # G001715481
- UPC # 194189589866
- Country of Origin China
- Category Food Service Carts
Dimensions
Height | 45 |
Width | 12 |
Length | 16.5 |
Details
Weight | 5.73 |
Description
Provide extra storage in any room of your home, office or classroom with the space saving 4-Drawer Rolling Storage Cart on Wheels by Hastings Home. This rolling organizer has four tiers of fabric and cardboard bins that can hold towels in a bathroom, sweaters in your closet, toiletries in a dorm room or files for a classroom. The storage cart features a sturdy metal frame that meets the floor with four casters (two locking) that provide stability and the freedom to move this tower with ease. Suited for any room, this freestanding storage cart organizes those home and office accessories that don't warrant a need to be displayed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX Off Set Vegetable Peeler (7.6073.3)
- DEXTER RUSSELL S107Pcp 3 1/4In. Clip Point Parer (15173)
- PERK Heavyweight Plastic Cutlery, Knives, Black, PK100, 100PK (PK56393)
- MARKET FORGE GASKET, DOOR for Market Forge - Part# 97-6264 (97-6264)
- HASTINGS HOME 3 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (526890ZEZ)
- HASTINGS HOME Hastings Home 3-Tier Slim Rolling Cart, White (490654EUG)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- LAKESIDE NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (521)
- MADE-TO-ORDER Kitchen Island Spice Rack & Towel Rack-Beech (MA732237)
- LAKESIDE Regular Heated Tubular 3 Stack Plate Dispenser; Plates Up to 5" (8300)
- Hastings Home Food Service Carts