Shop All End Tables
Hastings Home
39 W, 15.75 L, 71.5 H
Mfr # 329513NEK
Zoro # G201710637
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39
- Length 15.75
- Height 71.5
- Weight 37.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 329513NEK
- Zoro # G201710637
- UPC # 194189585561
- Country of Origin China
- Category End Tables
Dimensions
Width | 39 |
Length | 15.75 |
Height | 71.5 |
Details
Weight | 37.26 |
Description
Transform your entry way with this rustic farmhouse style Entryway Storage Bench by Hastings Home. This all-in-one freestanding rack features a bench that will store five pair of boots and shoes underneath, five metal coat hooks and an upper shelf for additional storage or displaying accent pieces. The sturdy iron frame combined with the rustic look of the light oak veneer is sure to turn your foyer into a focal point that is both attractive and functional for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING SLIDE Right Hand Locking Device for King Slides (280-835)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame, PK6 (Q560YLCT)
- BLUE RIDGE Warm Sherpa Down Alternative Comforter Set, 3pc, Khaki, King (176003)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- Hastings Home End Tables