Shop All Electric Fireplaces
Hastings Home
36-Inch Stainless-Steel Electric Fireplace- Wall Mount or Floor Stand- Includes Remote Control
Mfr # 487625SWK
Zoro # G801777276
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22
- Width 8.6
- Weight 45.2
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 487625SWK
- Zoro # G801777276
- UPC # 194189522795
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Height | 22 |
Width | 8.6 |
Length | 36 |
Details
Weight | 45.2 |
Description
This 36-Inch Stainless-Steel Electric Fireplace by Hastings Home will enhance your home decor with its sleek style and ambiance created by the glow of the realistic flame. This versatile fireplace is vented in the front so it can be hung on the wall or set on the floor with the provided stand. It also has adjustable heat settings and dimmable flame options that all can be controlled by a remote. Operating at 750W on the low heat setting and at 1500W on high, this attractive electric fireplace also has a no heat option for year-round use without the hassle of cleaning or maintaining a chimney.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 8 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292657)
- DAYTON Blower, 10 5/8 In (7C454)
- DAYTON Bearing I.D. 1-7/16 In (991018)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel (13J045)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- HASTINGS HOME Hastings Home 31 inch LED Backlit Fireplace, Silver (350020NKD)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- EMPIRE Empire DVFB32SBL Fireplace with Barrier Screen; Black (DVFB32SBL)
- Hastings Home Fireplaces