Shop All Drying Racks
Hastings Home
3-tier Hastings Home Laundry Drying Rack Clothing Shelves, Home Storage and Organization Accessories
Mfr # 771601AUS
Zoro # G801776361
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Width 58.5
- Height 60
- Weight 10.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 771601AUS
- Zoro # G801776361
- UPC # 194189539625
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 27 |
Width | 58.5 |
Height | 60 |
Details
Weight | 10.15 |
Description
The Hastings Home Laundry Rack makes it easy to store and air dry laundry! With 3 tiers of shelving, this sturdy rack can hold pants, shirts, towels, and more. Constructed from stainless steel, the laundry drying rack is perfect for both indoor and outdoor use. When not in use, the drying shelves can conveniently fold flat for compact storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Scrubber, 4-39/64" L, Melamine Foam, PK6 (79009)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-4M-QC-DB)
- COLORCORE ColorCore Soft 24" Push Broom, White (316315)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Red, Resin, 1 Openings (FG265788RED)
- WHITMOR 33 in. H X 27.25 in. W X 19.25 in. D Steel Hanging Collapsible Clothes Drying Rack (6506-9367-WHT)
- GIZMO 21875 in. x 200 ft. Evandale Cotton Clothesline Hank (GI30704)
- JENSEN DISTRIBUTION SERVICES 22 Oz Spray N Wash Laundry Stain Remover 00230 22 (00230 22oz)
- HOUSEHOLD ESSENTIALS CLOTHES DRYER 5-LINE (15-7)
- JUWEL Foldable Rotary Clothesline (Nova Plus 500)
- GIZMO Multi Purpose Tightner (GI426049)
- EVERYDAY HOME Everyday Home 82-CRTR29 Heavy Duty 3 Tier Laundry Rack Stainless Steel Clothing Shelf for Indoor & Outdoor Use with Tall Bar Best (82-CRTR29)
- Hastings Home Drying Racks