Shop All Serving Plates and Bowls
Hastings Home
3-Tier Dessert Stand Tempered Round Glass Display Tower for Cupcakes, Cookies, Fruit, Appetizers
Mfr # 664519OWV
Zoro # G801776262
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5
- Length 11.5
- Width 11.5
- Weight 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 664519OWV
- Zoro # G801776262
- UPC # 194189644831
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Height | 15.5 |
Length | 11.5 |
Width | 11.5 |
Details
Weight | 4.1 |
Description
Create unique and beautiful displays with the 3-Tier Dessert Stand by Hastings Home! This display tower features three round tempered glass plates of different sizes and a stainless-steel base with plastic washers to protect the glass when It's assembled. The trays are held together by a center rod that features a ring at the top for quick and convenient portability, while the whole piece is easy to assemble and take apart for storage. This versatile servingware allows you to arrange fruit, cupcakes, veggies, cookies, donuts, or savory appetizers and hors d'oeuvres to create elegant, eye-catching buffet centerpieces. This stand is great for weddings, birthday parties, baby showers, or any occasion!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ARM & HAMMER 0 Baking Soda, 1 lb Box (1110)
- KOOL-AID Beverage Ready To Drink Grape 16 fl. oz., PK12 (10043000064754)
- CMA DISH MACHINES Contactor 5 Kw Gl-X 120V (13012.15)
- HASTINGS HOME 10-piece Glass Food Storage Containers with Snap Lids, Bowl Sizes for Storage, Mixing, Serving (Black) (279676CSS)
- DICKSONS Dicksons WBOWL-100 Wood Dough Bowl - Thank You for Food (WBOWL-100)
- FINELINE SETTINGS Clear Square Dessert Plate Lid (106-L)
- INTERNATIONAL TABLEWARE 16 Oz Quad Square Fine Porcelain Soup Plate, PK24 (QP-18)
- ONEIDA HOSPITALITY Eclipse Plate 10.25 In 12PK (F1100000149)
- KESSEBOHMER D-Shape 3 Shelf 32 to 36-1/2H Champagne Maple Twister Lazy Susan Set (2500620103)
- COMIDA Eleanor Triple Candy Dish, Satin Gold (CO3349704)
- Hastings Home Serving Plates and Bowls