Shop All Food Service Storage & Transportation
Hastings Home
3-tier Can Dispenser Organizer Rack Holds up to 27 Cans, for Kitchen, Countertops, Cabinets (Chrome)
Mfr # 290048IRZ
Zoro # G701715347
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.6
- Height 1.75
- Width 8
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 290048IRZ
- Zoro # G701715347
- UPC # 194189645234
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Length | 11.6 |
Height | 1.75 |
Width | 8 |
Details
Weight | 1.25 |
Description
Keep your kitchen neat and organized with the 4 Compartment Bamboo Drawer Organizer by Hastings Home. This divided tray organizer is made of solid bamboo, making it ecologically friendly, lightweight and bacteria resistant. The natural finish is sure to compliment almost any home decor. Measuring 11.6 inches long and just 8 inches wide, this organizer is great for kitchens, offices and bathrooms which have narrow drawers. This organizer comes with four different compartments: 3 small squares measuring 3.5 inches square and 1 large rectangle measuring 11 inches long by 3.5 inches wide. This allows you to customize your storage to your needs and keep all of your flatware where they belong! This organizer is also great to use in your office, bedroom or bathroom to keep office supplies, jewelry and make up organized and easy to access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Fry Basket For - Part# Ptp6072145 (PTP6072145)
- ALLPOINTS Cylinder, Silverware Gray W/Suction Cups, Plastic (1371673)
- SHARPLINE CONVERTING MS, 5/16" X 150'; Md Dark Char Metallic (R42001)
- ELECTROLUX Oven Safety Valve (5303208499)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- HASTINGS HOME 3-Tier Can Dispenser Organizer Holds 36 Standard Jars, Food or Soda Cans for Kitchen Pantry, Cabinet (847505UPP)
- HASTINGS HOME Lazy Susan, All-Natural Bamboo Round Single Tier Turntable Kitchen with 14-inch Diameter Display (916446LHH)
- HASTINGS HOME 2-tier Lazy Susan All-Natural Bamboo Round Turntable, Pantry, Vanity Organizer, 10-inch Diameter (918858RCH)
- VOLLRATH Silverware Soak System (52619)
- LAVISH HOME Lavish Home 80-ACRYL-T Acrylic Catchall Tray (80-ACRYL-T)
- CAMBRO Full Size Full Drop Glass Rack Extender (EA25E1151)
- Hastings Home Food Service Storage & Transportation