Shop All Food Service Storage & Transportation
Hastings Home
3-Tier Bamboo Corner Shelf for Kitchen or Bathroom Cabinet, Countertop, Cupboard Storage, Organizer
Mfr # 506761YNS
Zoro # G301715211
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5
- Length 10
- Width 10
- Weight 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 506761YNS
- Zoro # G301715211
- UPC # 194189645258
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 9.5 |
Length | 10 |
Width | 10 |
Details
Weight | 2.25 |
Description
The 3-Tier Bamboo Corner Shelf by Hastings Home is a practical and convenient way to keep your cabinets, cupboards and countertops organized and tidy! Constructed from eco-friendly bamboo, this storage rack is durable and bacteria resistant. This space saving natural wooden shelf is just the right size to store and organize a desk in your home office, stack plates or bowls in your kitchen cupboards, on the bathroom counter or corner of the shower - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Dinner Knife, Length 8 5/16 In, PK12 (WL7443)
- CRESTWARE Turner, Solid, Straight, 11" L, 4" W (WHHD43)
- VOLLRATH French Whip, L 16 In, Aqua (47093)
- DAELMANS Jumbo Caramel Stroopwafel Cube Box 10.94 oz., PK8 (3342)
- HASTINGS HOME 2-tier Lazy Susan All-Natural Bamboo Round Turntable, Pantry, Vanity Organizer, 10-inch Diameter (918858RCH)
- HASTINGS HOME Lazy Susan, All-Natural Bamboo Round Single Tier Turntable Kitchen with 14-inch Diameter Display (916446LHH)
- HASTINGS HOME 3-Tier Can Dispenser Organizer Holds 36 Standard Jars, Food or Soda Cans for Kitchen Pantry, Cabinet (847505UPP)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly, No Handle - 200 lb Capacity (447)
- SAN JAMAR Cutting Board Rack, 6 Hangers (KLRST)
- CAMBRO Food Pan Carrier, Side-Load, Black (EAUPC400110)
- Hastings Home Food Service Storage & Transportation