Shop All Bedspreads and Comforters
Hastings Home
3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid- 2 Shams (King)
Mfr # 952630RYG
Zoro # G801776330
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Width 86
- Length 104
- Weight 6.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 952630RYG
- Zoro # G801776330
- UPC # 194189522528
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 0.25 |
Width | 86 |
Length | 104 |
Details
Weight | 6.65 |
Description
Dress up your bedroom decor with this patriotic 3-Piece Quilt Set from Hastings Home. This patchwork quilt set features red, white, and blue blocks of plaids and solids, interrupted by white blocks with navy blue stars. This bedding set comes with two king size pillow shams with the same pattern and quilted finish as the comforter and are machine washable for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- WOODMATES STRIPS REPAIR KIT 1/4X4"" (1298)
- DESIGNS OF DISTINCTION Polished Brass Essex Leg - 7.18"H (01700412PB1)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Full/Queen, Gray) (478256SYI)
- HASTINGS HOME Down Alternative Comforter with Microfiber Cover for All Season Blanket (Full/Queen, White) (819342DSO)
- HASTINGS HOME Down Alternative Comforter, Hypoallergenic Microfiber Cover, All Season Blanket (King, White) (872281FUU)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- HOTEL GRAND Naples 700TC White Cotton Down Alternative Comforter, White, Queen (122002)
- Hastings Home Bedspreads and Comforters