Shop All Bed Frames
Hastings Home
3-piece Quilt Bed Set, Reversible Microfiber Bedding With Shams for Bedroom (Full/Queen, Pink Rose)
Mfr # 626127WQF
Zoro # G601771726
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 86
- Width 86
- Height 0.25
- Weight 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 626127WQF
- Zoro # G601771726
- UPC # 194189635983
- Country of Origin China
- Category Bed Frames
Dimensions
Length | 86 |
Width | 86 |
Height | 0.25 |
Details
Weight | 4.75 |
Description
Enhance any bed or room with the elegant and stylish Reversible Evelyn 3-Piece Quilt Set by Hastings Home. The reversible design with a modern multicolor side and bold contemporary side, allows you to decorate any bedroom to your exact mood at any time and offers you with multiple home decor options. The soft microfiber material gives you a luxury silky feel that provides a comfortable and restful sleep. This set will surely bring life and comfort to your bedroom!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20G/W)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501D)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- BAXTON STUDIO Brooklyn Walnut Wood Grey King Size Platform Bed (140-7540)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 498BOR-I 87.5 x 6.5 x 3 in. Bolt on Bed Rails California King Size with Center Support & 2 Glides (498BOR-I)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (194-11510-ZORO)
- BESTAR Bestar Pur Full Murphy Bed with Shelving Unit (84W) in White (26898-17)
- FLASH FURNITURE DK Brown King Wooden Platform Bed with Headboard (MG-09004KB-K-DKBRN-GG)
- BAXTON STUDIO Kendra Walnut Brown Finished Expandable Twin Size to King Size Daybed (168-10735)
- BAXTON STUDIO Soloman Beige and Walnut Finished Wood King Size Platform Bed (141-7680)
- Hastings Home Beds and Mattresses