Shop All Folding & Event Tables
Hastings Home
29.5 W, 71 L, 29 H
Mfr # 395145GFL
Zoro # G401777539
original price:
$96.49
7% off
new price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29.5
- Length 71
- Height 29
- Weight 33.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 395145GFL
- Zoro # G401777539
- UPC # 194189586537
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 29.5 |
Length | 71 |
Height | 29 |
Details
Weight | 33.11 |
Description
The 6-foot long Folding Utility Table from Hastings Home is ready to go wherever your hobbies take you, from crafty creations at home to the sidelines of any outdoor event. This easy to clean table features a sturdy plastic tabletop with impact resistant corners and a powder-coated steel base that can hold up to 550-pounds of weight. The fold in half design of this buffet table allows you to open the table for set up at the beach, a tailgate, sporting event, backyard barbeque, and camping, then collapse it back down for compact storage or transport in the trunk of a car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leg Tip Plastic 1/2 Inch White (FE-50611-PS)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Set of 3 (QI004442.3)
- LUXOR AV Cart, 3 Shelves, Cabinet, Drawer and Black Legs, 42"H (WT42BUC2E-B/WTD)
- SIGNMISSION Lucky Ducky Circle Rigid Plastic Sign (P-8-CIR-Lucky Ducky)
- HASTINGS HOME 24 W, 48 L, 29 H (364272QFN)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- Hastings Home Folding & Event Tables