Shop All Bath and Shower Mats
Hastings Home
24"x59" Memory Foam Extra Long Bath Mat by Hastings Home - Woven Jacquard Fleece - White
Mfr # 486129ZHD
Zoro # G801701080
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 58.5
- Width 24
- Weight 2.1
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 486129ZHD
- Zoro # G801701080
- UPC # 194189638021
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 58.5 |
Width | 24 |
Height | 0.25 |
Details
Weight | 2.1 |
Description
Step out of your tub and into luxury with the Extra Long, 24-in x 59-in Woven Jacquard Fleece Memory Foam Bath Mat by Hastings Home. Featuring a soft and absorbent top layer of Jacquard Fleece and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-GG)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Faux Wood (493P43)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 3/8 in (6J559)
- FLASH FURNITURE Black Hercules Bar Chair, Slvr Frm, Blk Vinyl, 26 1/2 in W 23 1/2 in L 34" H, No Arms, Vinyl Seat (XU-DG-60442-660-1-BV-GG)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Rose (644390WDG)
- HASTINGS HOME Hastings Home Walk-In Greenhouse, See Through for Observation, Roll Up Door 8 Shelves Plants (437560JRG)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Taupe (682551PGQ)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug Wave Pattern, for Home (Ivory) (601795WTT)
- KB KB BM1126-B 36 x 26 x 12 in. Etagere-Bathroom Rack; Black & Marble top (BM1126-B)
- Hastings Home Bath and Shower Mats