Shop All Bath and Shower Mats
Hastings Home
24"x59" Memory Foam Extra Long Bath Mat by Hastings Home - Woven Jacquard Fleece - Taupe
Mfr # 719768MAS
Zoro # G901701034
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58.5
- Width 24
- Weight 2.05
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 719768MAS
- Zoro # G901701034
- UPC # 194189638014
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 58.5 |
Width | 24 |
Height | 0.25 |
Details
Weight | 2.05 |
Description
Step out of your tub and into luxury with the Extra Long, 24-in x 59-in Woven Jacquard Fleece Memory Foam Bath Mat by Hastings Home. Featuring a soft and absorbent top layer of Jacquard Fleece and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Large Dragonfly Metal Wall Art Blue (101410103-BLUE)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Green (405181PPT)
- HASTINGS HOME 2 pc Memory Foam Bath Mat Set by Hastings Home -Coral Fleece Embossed Pattern - Platinum (588220MKH)
- KENNEY MFG Non-Slip Semi-Brushed Bath Mat, Clear Blue (KN61298V2)
- Hastings Home Bath and Shower Mats