Shop All Bath and Shower Mats
Hastings Home
24"x59" Memory Foam Extra Long Bath Mat by Hastings Home - Woven Jacquard Fleece - Platinum
Mfr # 161668ZWI
Zoro # G501701038
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58.5
- Width 24
- Weight 2.1
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 161668ZWI
- Zoro # G501701038
- UPC # 194189638007
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 58.5 |
Width | 24 |
Height | 0.25 |
Details
Weight | 2.1 |
Description
Step out of your tub and into luxury with the Extra Long, 24-in x 59-in Woven Jacquard Fleece Memory Foam Bath Mat by Hastings Home. Featuring a soft and absorbent top layer of Jacquard Fleece and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTEX Single Day Alarm Clock, Radio Usb Chargi (3940070)
- LEARNING RESOURCES Simple Stopwatch, PK2 (0808)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- HIGHBOY PopChiavaryPadCoverPk4RedP98 Polyester Poplin Chiavary Chair Cushion Cover Red 4PK (HI373199)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- HASTINGS HOME 2 pc Memory Foam Bath Mat Set by Hastings Home -Coral Fleece Embossed Pattern - Platinum (588220MKH)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Ivory (261848ABX)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Ivory (211144AEV)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Taupe (682551PGQ)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- Hastings Home Bath and Shower Mats