Shop All Bath and Shower Mats
Hastings Home
24"x59" Memory Foam Extra Long Bath Mat by Hastings Home - Woven Jacquard Fleece - Chocolate
Mfr # 370461QVC
Zoro # G701701036
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 58.5
- Width 24
- Weight 2.05
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 370461QVC
- Zoro # G701701036
- UPC # 194189637970
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 58.5 |
Width | 24 |
Height | 0.25 |
Details
Weight | 2.05 |
Description
Step out of your tub and into luxury with the Extra Long, 24-in x 59-in Woven Jacquard Fleece Memory Foam Bath Mat by Hastings Home. Featuring a soft and absorbent top layer of Jacquard Fleece and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1/2 in (6J560)
- CLEVELAND Actuator Man Override (SK2346101)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- TOLCO Komodo Urinal Mat, 18 x 20, Gray, PK6 (220209)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- HASTINGS HOME Outdoor Cover for Loveseat, Sofa, Bench, Heavy Duty Water Resistant with Vent and Custom Fit 58-inch (714764BOD)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- HASTINGS HOME Hastings Home Walk-In Greenhouse, See Through for Observation, Roll Up Door 8 Shelves Plants (437560JRG)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Black (903237XPT)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/4" L, 22-1/4" W, White, PK12 (1982726)
- Hastings Home Bath and Shower Mats