Shop All Folding & Event Tables
Hastings Home
24 W, 48 L, 29 H
Mfr # 364272QFN
Zoro # G501715257
original price:
$64.35
9% off
new price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 48
- Height 29
- Weight 21.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 364272QFN
- Zoro # G501715257
- UPC # 194189586520
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 24 |
Length | 48 |
Height | 29 |
Details
Weight | 21.82 |
Description
The 4-foot long Folding Utility Table from Hastings Home is ready to go wherever your hobbies take you, from crafty creations at home to the sidelines of any outdoor event. This easy to clean table features a sturdy plastic tabletop with impact resistant corners and a powder-coated steel base that can hold up to 600-pounds of weight. The fold in half design of this buffet table allows you to open the table for set up at the beach, a tailgate, sporting event, backyard barbeque, and camping, then collapse it back down for compact storage or transport in the trunk of a car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- FLASH FURNITURE Navy Stack Chair-Chrome Frame (5-RUT-14-NVY-CHR-GG)
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- FLASH FURNITURE Rectangle Antique Farm Table, 40" W, 96" L, 30" H, Wood Top, Wood Grain (XA-FARM-12-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 24"W x 48"L Granite White Plastic Folding Table (PFT23-2448)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- NATIONAL PUBLIC SEATING Interion FoldInHalf Plastic Table, 30 x 72, White (INT-BFHT-3072-21)
- FLASH FURNITURE Kids Gray 5 Piece Folding Table and Chair Set (JB-9-KID-GY-GG)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65227)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- Hastings Home Folding & Event Tables