Shop All Extra Tall Bar Stools
Hastings Home
24-inch Folding Round Stool Heavy Duty, Collapsible Padded with 300 Pound Limit for Home (Pink)
Mfr # 620056LPW
Zoro # G601715584
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Height 24
- Length 14
- Weight 6.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 620056LPW
- Zoro # G601715584
- UPC # 194189592699
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Width | 15 |
Height | 24 |
Length | 14 |
Details
Weight | 6.15 |
Description
Set up extra seating in seconds with the 24-Inch Folding Bar Stool by Hastings Home. This collapsible stool is constructed from 1mm thick steel tubing for strength and durability. The heavy-duty metal frame also gives the stool a 300-pound weight capacity, making it perfect for both children and adults to use. The extra thick, PVC covered cushioning provides a comfortable seat and cleans easily with a soft, damp cloth and soapy water. The seat folds flat for convenient storage when not in use and easier travel to parties, family gatherings or wherever you need an extra seat. The spring action lock keeps the seat securely open while in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC-FIX Dc-fix 346-0166 17 x 78 in. Decorative Self Adhesive Film; Splinter (346-0166)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CH)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, Alabaster, Vinyl (493P13)
- HASTINGS HOME Folding Stool, Heavy Duty 24-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (Royal) (699588PGJ)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool, Gray (800973GPC)
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- HOLLAND BAR STOOL CO Grizzly X-Tall Bar Stool, Oak, Dark Cherry Finish (Griz36OTDC)
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Barstool, Black Vinyl Seat, PK2 (2-XU-6F8B-CLR-BAR-BLKV-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, Brown, Beige, Contemporary, Modern (I 2393)
- Hastings Home Extra Tall Bar Stools