Shop All End Tables
Hastings Home
22 W, 22 L, 18 H
Mfr # 496207YPX
Zoro # G301777158
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 22
- Height 18
- Weight 23.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 496207YPX
- Zoro # G301777158
- UPC # 194189641878
- Country of Origin China
- Category End Tables
Dimensions
Width | 22 |
Length | 22 |
Height | 18 |
Details
Weight | 23.1 |
Description
Bring contemporary charm to your home with the set of 3 Nesting Tables by Hastings Home. The clean lines of these of accent tables bring a chic, updated mid-century modern style to your home. The side tables can be kept all together or used separately in different places throughout the room for a more consistent look. The triangle nesting tables are constructed from sturdy manufactured wood material, and the legs have foot pads to protect your floors from damage. These easy to assemble tables are nestable and take up a minimal footprint so they're ideal for small homes, apartments or dorms; they are the perfect addition to any room!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Chrome (01110030CR1)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR85560)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (401SA6063884)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- Hastings Home End Tables