Shop All Knives & Cutlery
Hastings Home
22-inch Magnetic Knife Storage Strip Aluminum Bar with Heavy Duty Magnets, Safe Storage for Utensils
Mfr # 467241LEY
Zoro # G501777422
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22
- Width 1.75
- Height 0.75
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 467241LEY
- Zoro # G501777422
- UPC # 194189592439
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 22 |
Width | 1.75 |
Height | 0.75 |
Details
Weight | 1.25 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Store your knives, scissors, cutlery, craft tools safely and keep them conveniently within reach with the Hastings Home Magnetic Knife Storage Bar. Easy to install and can hold at least 10 medium to large knives. Your blades with stay sharp longer and your knives will be safely out of the reach of children when you use the wall mounted magnetic knife strip by Hastings Home.
Store your knives, scissors, cutlery, craft tools safely and keep them conveniently within reach with the Hastings Home Magnetic Knife Storage Bar. Easy to install and can hold at least 10 medium to large knives. Your blades with stay sharp longer and your knives will be safely out of the reach of children when you use the wall mounted magnetic knife strip by Hastings Home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIC Ice Cube Tray Red (43748)
- HOBART Grinder Plate - 3/16" (00-16424-1)
- PITCO Signal Light 11/16" Red 250V (P5045007)
- FRENCHS French's Original Potato Sticks 16 oz. Bag, PK12 (83630)
- HASTINGS HOME 15-piece Professional Quality Stainless Knife Set with Shears Sharpener Chef Bread and Wood Block (288413WAY)
- HASTINGS HOME Hastings Home Colorful 10-Piece Knife Set- Magnetic Bar Storage- Stainless-Steel Blades (253775SWZ)
- ZWILLING J.A. HENCKELS Knife, Butcher, 8" L, Black Handle (32206-204)
- CRESTWARE Slicer Knife, Serrated, 10 in. L, White (KN51)
- CARNE In Drawer Bamboo Knife Block & Cutlery Storage Organizer (CA1673406)
- CHICAGO CUTLERY Stainless Steel & Wood Knife Set - 15 Piece (CH7586)
- MERCER CUTLERY Boning Knife, 6 Inch (M22306)
- Hastings Home Knives & Cutlery