Shop All End Tables
Hastings Home
21.5 W, 21.5 L, 23.5 H
Mfr # 964712IFY
Zoro # G301710490
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.5
- Length 21.5
- Height 23.5
- Weight 12.775
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 964712IFY
- Zoro # G301710490
- UPC # 194189585516
- Country of Origin China
- Category End Tables
Dimensions
Width | 21.5 |
Length | 21.5 |
Height | 23.5 |
Details
Weight | 12.775 |
Description
Bring the best of style and function to your home with the Nesting End Tables by Hastings Home. The modern, clean lines of this pair of accent tables bring a chic, updated mid-century modern style to your home. The tables are constructed from sturdy manufactured wood that support a 22-pound weight capacity and the raised lip of the tray tops helps keep lamps, potted plants and more, safely in place. Each tapered spindle leg features a soft foot pad to protect your floors from damage. The end tables assemble in minutes without the need for tools! They can be taken apart when not in use for convenient storage, making them ideal for dorms and small apartments. These accent tables come in a set of two, so you can use them as furniture, snack trays, plant stands or as a statement piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19B/W)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe Hall Console (I 2791)
- Hastings Home End Tables