Shop All End Tables
Hastings Home
21.5 W, 21.5 L, 23.5 H
Mfr # 666923MXQ
Zoro # G001710660
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.5
- Length 21.5
- Height 23.5
- Weight 12.775
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 666923MXQ
- Zoro # G001710660
- UPC # 194189585523
- Country of Origin China
- Category End Tables
Dimensions
Width | 21.5 |
Length | 21.5 |
Height | 23.5 |
Details
Weight | 12.775 |
Description
Bring the best of style and function to your home with the Nesting End Tables by Hastings Home. The modern, clean lines of this pair of accent tables bring a chic, updated mid-century modern style to your home. The tables are constructed from sturdy manufactured wood that support a 22-pound weight capacity and the raised lip of the tray tops helps keep lamps, potted plants and more, safely in place. Each tapered spindle leg features a soft foot pad to protect your floors from damage. The end tables assemble in minutes without the need for tools! They can be taken apart when not in use for convenient storage, making them ideal for dorms and small apartments. These accent tables come in a set of two, so you can use them as furniture, snack trays, plant stands or as a statement piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 24" D, Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- CLEVELAND Hose Barb Kit Fitting (FK105786)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Corner, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2156)
- Hastings Home End Tables