Shop All End Tables
Hastings Home
21.5 W, 21.5 L, 23.5 H
Mfr # 312886JYB
Zoro # G801710655
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.5
- Length 21.5
- Height 23.5
- Weight 18.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 312886JYB
- Zoro # G801710655
- UPC # 194189642165
- Country of Origin China
- Category End Tables
Dimensions
Width | 21.5 |
Length | 21.5 |
Height | 23.5 |
Details
Weight | 18.8 |
Description
Bring the best of style and function to your home with the Nesting Tray Top Side Tables by Hastings Home. The modern, clean lines of this pair of accent tables bring a chic, updated mid-century modern style to your home. The tables are constructed from sturdy manufactured wood that support a 22-pound weight capacity, and the raised lip of the tray tops helps keep lamps, potted plants and more safely in place. Each tapered spindle leg features a soft foot pad to protect your floors from damage. The end tables assemble in minutes without the need for tools! They can be taken apart when not in use for convenient storage, making them ideal for dorms and small apartments. These accent tables come in a set of two, so you can use them as furniture, snack trays, plant stands or as a statement piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- CARSON Carson Double Ped Desk Weathered Dove (IMCA680)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- FLASH FURNITURE Rectangle End Table, 23.5" W, 15.75" L, 24" H, Laminate Top, Wood Grain (NAN-JH-1733-GG)
- Hastings Home End Tables