Shop All Coffee Tables
Hastings Home
21.25 W, 34.25 L, 14.5 H
Mfr # 492379YWS
Zoro # G901710579
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21.25
- Length 34.25
- Height 14.5
- Weight 31.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 492379YWS
- Zoro # G901710579
- UPC # 194189592262
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 21.25 |
Length | 34.25 |
Height | 14.5 |
Details
Weight | 31.61 |
Description
The two-tiered Coffee Table by Hastings Home is a beautiful and practical addition to your living room decor. Blending the clean lines of contemporary style and functionality, this sofa table features sturdy X shaped legs and a storage shelf to keep books, magazines and other household items within reach. The low profile of this 14.5-inch high table won't interrupt sight lines or conversation while lounging on the couch. Constructed of durable MDF wood and painted in a classic color, this coffee table can hold up to 33 pounds on each shelf. Whether you use this versatile coffee table in your home, office, or as a TV stand for a 32-inch television, it is sure to complement any room for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Black (PFC2BK)
- LEGO TECHNIC DALMATIAN (42150)
- HASTINGS HOME 19.5 W, 41.25 L, 18.25 H (662088RNV)
- SAUDER Coral Cape Coffee Table Sma , Durable, 1 in. thick top with herringbone pattern (423809)
- ORE FURNITURE Ore Furniture HB4729 18 in. Navy Blue Diamond Tufted Coffee Table (HB4729)
- BAXTON STUDIO Mariela Natural Brown and Black Low Profile Coffee Table with Basket (221-12739-ZORO)
- SAUDER East Rock Lift Top Coffee Table Ao (433861)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Walnut (LFS-2007-WAL-GG)
- DOBA-BNT Concord Round Coffee Table - Antique Walnut (SA143722)
- Hastings Home Coffee Tables