Shop All End Tables
Hastings Home
21 W, 21 L, 23 H
Mfr # 977084RCC
Zoro # G601710596
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Length 21
- Height 23
- Weight 13.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 977084RCC
- Zoro # G601710596
- UPC # 194189642172
- Country of Origin China
- Category End Tables
Dimensions
Width | 21 |
Length | 21 |
Height | 23 |
Details
Weight | 13.45 |
Description
Bring the best of style and function to your home with the Nesting Round Top Side Tables by Hastings Home. The modern, clean lines of this pair of accent tables bring a chic, updated mid-century modern style to your home. The tables are constructed from sturdy manufactured wood with real pine wood legs that supports a 22-pound weight capacity, so you can use them to hold lamps, potted plants and more safely in place. Each tapered, natural finish spindle leg features a soft foot pad to protect your floors from damage. The end tables assemble in minutes without the need for tools! They can be taken apart when not in use for convenient storage, making them ideal for dorms and small apartments. These accent tables come in a set of two, so you can use them as furniture, snack trays, plant stands or as a statement piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- LUXOR Endura Black 3 Shelf Presentation Cart 34" H with Pull Out Shelf (LP34LE-B)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- FLASH FURNITURE Black Ladder Stool-Mah Seat (2-XU-DG697BLAD-BAR-MAHW-GG)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3043)
- Hastings Home End Tables