Shop All Food Service Storage & Transportation
Hastings Home
2-tier Lazy Susan All-Natural Bamboo Round Turntable, Pantry, Vanity Organizer, 10-inch Diameter
Mfr # 918858RCH
Zoro # G701776850
original price:
$19.12
16% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Height 7
- Width 10
- Weight 2.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 918858RCH
- Zoro # G701776850
- UPC # 194189645678
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Length | 10 |
Height | 7 |
Width | 10 |
Details
Weight | 2.35 |
Description
Have easy access to your spices, condiments and more with the 10 Inch Two Tier Bamboo Lazy Susan by Hastings Home. This round turntable is made of solid bamboo, making it ecologically friendly, lightweight and bacteria resistant. The natural finish is sure to compliment almost any home decor. Measuring just 10 inches in diameter, It's great for kitchens, bathrooms and offices with limited counter space or small cabinets. The two tiers have 5.5 inches of clearance between them, making this ideal for larger spice and condiment containers, dishes, toiletries and skin care products. This rotating display features smooth, 360 degree turning which makes it not only great for organizing, but it is also ideal to use as a display, cake decorating stand or charcuterie board. This organizer cleans easily with a soft cloth and soapy water. It should be dried completely before It's next use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Six-Piece Pourer Set, 1/2 Gallon Assorted Colors (8064A)
- BLODGETT Thermocouple, 2C with 48 Lead (52091)
- MADHAVA Madhava Organic Coconut Sugar 1lbs Bag, PK6 (21600-6)
- ALLIANCE LAUNDRY SYSTEMS Water Inlet Valve (201468P)
- HASTINGS HOME Lazy Susan, All-Natural Bamboo Round Single Tier Turntable Kitchen with 14-inch Diameter Display (916446LHH)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- HASTINGS HOME 3-Tier Can Dispenser Organizer Holds 36 Standard Jars, Food or Soda Cans for Kitchen Pantry, Cabinet (847505UPP)
- R.W. ROGERS CO Hand Basket Set, Jumbo, Gray (H2432015)
- HEATMAX HeatMax 191929 Hot Box 19 x 19 x 29 in. Portable Food And Pizza Hot Box (191929)
- SAN JAMAR Shelf Liner, Black, 2x10 Ft (PL0105GR)
- CAMBRO Condiment Organizer, 9 1/4 in H, Black (EA6RS6110)
- Hastings Home Food Service Storage & Transportation