Shop All Blankets
Hastings Home
2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom
Mfr # 909958LES
Zoro # G801700540
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.25
- Width 10
- Length 33.5
- Weight 12.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 909958LES
- Zoro # G801700540
- UPC # 194189590053
- Country of Origin China
- Category Blankets
Dimensions
Height | 18.25 |
Width | 10 |
Length | 33.5 |
Details
Weight | 12.39 |
Description
The Two-Tier Bamboo Shoe Rack by Hastings Home Bench is the perfect organizational solution for any home! With two tiers of shelving for your shoes as well as a high and a low bench seat top, this storage rack provides a convenient place to sit and put on your shoes before you head out the door! Constructed from beautiful bamboo, this bench is durable, eco-friendly, and bacteria resistant. It's a great space saving option for any house, dorm, or apartment and is an excellent option to keep your entryway, hallway, living room, bedroom or bathroom neat and clutter free!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- CHILDCRAFT Mobile Storage Unit with Locking Casters, 3 Compartment, 47-3/4 x 14-1/4 x 24 Inches (1558435)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- HASTINGS HOME Hastings Home 8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch) (880857JPK)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Plaid Blue/Yellow (846964FYT)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- FLEMING SUPPLY Electric Car Blanket with 12-volt Polar Fleece Travel Throw for Car, Truck and RV for Cold Weather (424231XJE)
- Hastings Home Blankets