Shop All Bath Towels
Hastings Home
2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Brick/White)
Mfr # 212695YTU
Zoro # G801700946
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27
- Length 54
- Weight 2.46
- Height 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 212695YTU
- Zoro # G801700946
- UPC # 194189637567
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 27 |
Length | 54 |
Height | 0.1 |
Details
Weight | 2.46 |
Description
Enjoy luxurious softness and maximum absorbency with the Hastings Home Quick Dry Zero Twist Collection. The unique fine yarn zero twist design offers a quick dry method to reduce time in the dryer and save energy, while also remaining light weight and comfortable. This setprovides a luxurious bathroom experience and the stylish, yet subtle trendy pin stitch design adds a touch of elegance to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- ZORO SELECT Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZSG)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- HASTINGS HOME Hastings Home 100 Percent Cotton Hotel 6 Piece Towel Set - Chocolate (100059FIL)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- HASTINGS HOME Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Green (408932GLU)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Black/White) (120014DOQ)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Seafoam/Black) (669428MEB)
- HASTINGS HOME Combed Cotton Rice Weave 6-piece Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths |Silver Gray (328054KBU)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- Hastings Home Bath Towels