Shop All Bath and Shower Mats
Hastings Home
2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Ivory
Mfr # 211144AEV
Zoro # G401776426
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.25
- Width 20.25
- Weight 1.81
- Height 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 211144AEV
- Zoro # G401776426
- UPC # 194189638229
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 32.25 |
Width | 20.25 |
Height | 0.625 |
Details
Weight | 1.81 |
Description
Add comfort and luxury to your bathroom, kitchen, or laundry room with the Bathroom Rug Set by Hastings Home. The 5/8-inch thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft microfiber topper wicks away moisture and is machine washable for convenient and hassle-free cleaning. The set includes one oversized runner ideal for bathrooms with double vanities, claw foot tubs, or large walk-in showers and one standard size bathmat perfect for pedestal sinks and toilets. They are also great for use in the kitchen or laundry room for comfortable cushioning under your feet. The backside of these rectangular shaped rugs is nonskid, keeping it safely in place as you dry off. The attractive woven pattern is sure to bring a cozy style to any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15G/W)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- HASTINGS HOME Hastings Home Faux Sheepskin Fur Rug (2x5 feet, White) (501739OVJ)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Green (234432THD)
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Bone (120191GKY)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Green (784473HHB)
- HASTINGS HOME Hastings Home 3 Piece Super Plush Non-Slip Bath Mat Rug Set - Black (816901VDE)
- INTERDESIGN iDesign 34 in. L X 21 in. W Gray Microfiber Polyester Bath Spa Rug (17058)
- Hastings Home Bath and Shower Mats