Shop All Bath and Shower Mats
Hastings Home
2-piece Bathroom Rug Set, Memory Foam Mats, Non-Slip Absorbent Runner for Bathroom, Platinum Gray/Tan
Mfr # 469400CJA
Zoro # G101776702
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32
- Width 20.25
- Weight 2.07
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 469400CJA
- Zoro # G101776702
- UPC # 194189637864
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 32 |
Width | 20.25 |
Height | 0.75 |
Details
Weight | 2.07 |
Description
Add comfort and luxury to your bathroom, kitchen or laundry room with the Bathroom Rug Set by Hastings Home. The 0.75-inch thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft faux linen fleece topper wicks away moisture and is machine washable for convenient and hassle-free cleaning. The set includes one oversized runner ideal for bathrooms with double vanities, claw foot tubs, or large walk-in showers and one standard size bathmat perfect for pedestal sinks and toilets. They are also great for use in the kitchen or laundry room for comfortable cushioning under your feet. The backside of these rectangular shaped rugs is nonskid, keeping It'safely in place as you dry off. The attractive two-toned color pattern is sure to bring a cozy style to any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- PYRAMID 8" Dual Port Connector, White (41270)
- DEKORRA Artificial Rock - Riverbed Brown - Model 113 (113-RB)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Taupe (682551PGQ)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug Wave Pattern, for Home (Ivory) (601795WTT)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Bone (120191GKY)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- HASTINGS HOME Hastings Home 2 Piece Memory Foam Shag Bath Mat - Pink (723399KXQ)
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- Hastings Home Bath and Shower Mats